Skip Content
INSERT RECOIL KEYSERT 1/4-20 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT RECOIL KEYSERT 1/4-20

EXCALIBUR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # EXC73041
  • Mfr. Model # 73041
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Item Key Locking Thread Insert
  • Application For Metal
  • Length 0.370"
  • Package Quantity 10
  • Material Black Phosphate Steel
  • Type 2 Locking Keys
  • Drill Size Q
  • Tap Sizes 3/8-16
  • External Thread Size 3/8-16
  • Internal Thread Size 1/4-20
  • Thread Type UNC
  • Min. Full Thread Depth 0.43"
  • Wall Type Thin
  • Installation Tool 5XA41
  • External Thread Class 2A
  • Internal Thread Class 3B

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list