Skip Content
INSERT PACKAGED M8X1 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT PACKAGED M8X1 12/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR4255-8
  • Mfr. Model # R4255-8
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Package Quantity 12
  • Tensile Strength (PSI) 200,000 to 250,000
  • Length 12mm
  • Item Helical Insert
  • Application For Metal
  • Material 304 Stainless Steel
  • Type Free Running Helical
  • Thread Type Metric Fine
  • Drill Size 8.25mm
  • Internal Thread Size M8 x 1
  • Rockwell Hardness C43-C50
  • Tap Sizes M8x1.0 STI
  • Meets/Exceeds -
  • Thread Direction Right Hand
  • Free Coil Dia. 9.98mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list