INSERT PACKAGED M12X1.25 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT PACKAGED M12X1.25 6/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR4649-12
  • Mfr. Model # R4649-12
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Length 18mm
  • Application For Metal
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Package Quantity 6
  • Tensile Strength (PSI) 200,000 to 250,000
  • Type Free Running Helical
  • Drill Size 12.25mm
  • Internal Thread Size M12 x 1.25
  • Tap Sizes M12x1.25 STI
  • Thread Direction Right Hand
  • Thread Type Metric Fine
  • Rockwell Hardness C43-C50
  • Meets/Exceeds -
  • Free Coil Dia. 14.65mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list