Skip Content
INSERT PACKAGED 1-1/8-7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT PACKAGED 1-1/8-7

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCK1185-18
  • Mfr. Model # K1185-18
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Length 1.688"
  • Application For Metal
  • Package Quantity 1
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Type Free Running Helical
  • Drill Size 1-11/64"
  • Tensile Strength (PSI) 200,000 to 250,000
  • Internal Thread Size 1 1/8-7
  • Tap Sizes 1 1/8-7 STI
  • Meets/Exceeds -
  • Thread Type UNC
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 1.335"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list