Skip Content
INSERT M14X1.5 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT M14X1.5 6/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR3745-14
  • Mfr. Model # R3745-14
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Length 21mm
  • Package Quantity 6
  • Type Free Running Helical
  • Tensile Strength (PSI) 200,000 to 250,000
  • Drill Size 14.25mm
  • Internal Thread Size M14 x 1.5
  • Tap Sizes M14x1.5 STI
  • Thread Type Metric Fine
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 16.9mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list