Skip Content
INSERT M12X1.75 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT M12X1.75 6/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR1084-12
  • Mfr. Model # R1084-12
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1048
  • Shipping Weight 1.0 lbs

Product Details

The insert is contained in a sturdy, clear, plastic display box and marked with the part number and thread size. The length of the insert is in inch and metric packages and is 1-1/2 times the diameter of the bolt.

Technical Specs

  • Item Helical Insert
  • Length 18.0"
  • Application Aluminium + Metal
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Type Metric Coarse
  • Package Quantity 6
  • Drill Size 12.5mm
  • Internal Thread Size M12 x 1.75
  • Thread Type Metric Coarse
  • Tap Sizes M12 x 1.75 STI
  • Rockwell Hardness RHc43-50
  • Thread Direction Right Hand
  • Free Coil Dia. 14.3mm - 15mm
  • Agency Compliance RoHS, DFARS

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list