Skip Content
INSERT L225 RUBBER SPIDER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT L225 RUBBER SPIDER

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3EMN9
  • Mfr. Model # 3EMN9
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.39 lbs

Technical Specs

  • Application -
  • Colour Black
  • Height (In.) 5
  • Item Buna N Rubber Spider Insert
  • Length (In.) 5
  • Max. Bore (In.) 2.625
  • Type Buna N Rubber Spider
  • Width (In.) .075
  • Shaft Dia. Range (In.) 3/4- 2 5/8
  • Max. Torque (In.-Lbs.) 2340
  • HP Rating @ 100 RPM 3.70
  • Torque (In.-Lbs.) 2340
  • HP Rating @ 1150 RPM 42.70
  • HP Rating @ 1200 RPM 44
  • HP Rating @ 1750 RPM 64.97
  • HP Rating @ 300 RPM 11
  • HP Rating @ 1800 RPM 67
  • HP Rating @ 3450 RPM 128.09
  • HP Rating @ 3600 RPM 133
  • HP Rating @ 690 RPM 25.62
  • HP Rating @ 870 RPM 32.30
  • Max. RPM 4200
  • Coupling Weight (Lb.) 0.41
  • Max. Parallel Misalignment (In.) 0.015
  • Max. Axial Misalignment (In.) -
  • Accommodates -
  • Provides -
  • Ring Material -
  • Serviceable Temp. Range (F) -40 to 212
  • HP Rating @ 50 RPM 1.86
  • Coupling Size L225

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list