Skip Content
INSERT,JAW-IN SHEAR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT,JAW-IN SHEAR

LOVEJOY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3KA81
  • Mfr. Model # 3KA81
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Torque (In.-Lbs.) 560
  • Item Jaw In Shear Urethane Spider
  • Type Jaw-In Shear Spider, Urethane
  • Max. Bore (In.) 1.375
  • Max. Torque (In.-Lbs.) 1110
  • HP Rating @ 100 RPM 0.89
  • Coupling Weight (Lb.) 2.90
  • Max. RPM 7700
  • Max. Axial Misalignment (In.) 0.031
  • Serviceable Temp. Range (F) 200
  • Coupling Size L100
  • Max. Parallel Misalignment (In.) 0.03

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list