INSERT, HYTREL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSERT, HYTREL

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1A927
  • Mfr. Model # 1A927
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.23 lbs

Technical Specs

  • Colour Tan
  • Max. Torque (In.-Lbs.) 4680
  • Item Hytrel Spider Insert
  • Type Hytrel Spider
  • HP Rating @ 1200 RPM 89
  • HP Rating @ 1800 RPM 134
  • HP Rating @ 300 RPM 20
  • Accommodates 1/2 Degree Angular and 0.015" of Parallel Misalignment
  • HP Rating @ 3600 RPM 266
  • Serviceable Temp. Range (F) -60 to 250
  • Coupling Size L190
  • Height (In.) 0.88
  • Length (In.) 4.47
  • Max. Bore (In.) 2.125
  • Torque (In.-Lbs.) 4,680
  • Width (In.) 4.47
  • HP Rating @ 100 RPM 7.39
  • Max. RPM 5,000

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list