INSERT FORGED S/W 3M 2X3/4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT FORGED S/W 3M 2X3/4IN

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # FLOFSSW3MI234
  • Mfr. Model # FSSW3MI234
  • UNSPSC # 27121704
  • CATALOGUE PAGE # 1795
  • Shipping Weight 1.5 lbs

Product Details

Bushing. Forged fitting 3000 lb, S/W connection. 2 x 3/4 in.

Technical Specs

  • Item Bushings and Inserts
  • Specific Fitting Shape Insert
  • Fitting Connection Type Socket Weld
  • Basic Fitting Shape Insert
  • Pipe Size - Pipe Fitting 2" x 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list