Skip Content
INSERT HELI-COIL M10X1.5 15MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT HELI-COIL M10X1.5 15MM

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC1084-10CN150
  • Mfr. Model # 1084-10CN150
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1049
  • Shipping Weight 1.0 lbs

Product Details

Heli-coil standard (free running) inserts are precision formed screw thread coils of 18-8 stainless steel wire cold rolled to a diamond shape cross-section. The solid insert provides permanent 60 degree interval screw threads.

Technical Specs

  • Type Metric
  • Length 15.0 mm
  • Free Coil Dia. 11.95mm - 12.5mm
  • Internal Thread Size M10 x 1.5
  • Tap Sizes M10 x 1.5 STI
  • Material 304 Stainless Steel
  • Package Quantity 100
  • Item Helical Insert
  • Application Aluminium + Metal
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Drill Size 10.5mm
  • Agency Compliance RoHS, DFARS
  • Rockwell Hardness RHc43-50
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list