INSERT HELI-COIL 5/16-18 0.312" close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT HELI-COIL 5/16-18 0.312"

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLC1185-5CN312
  • Mfr. Model # 1185-5CN312
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1049
  • Shipping Weight 0.01 lbs

Product Details

Heli-coil standard (free running) inserts are precision formed screw thread coils of 18-8 stainless steel wire cold rolled to a diamond shape cross-section. The solid insert provides permanent 60 degree interval screw threads.

Technical Specs

  • Length 0.312"
  • Type Inch
  • Internal Thread Size 5/16-18
  • Tap Sizes 5/16-18 STI
  • Free Coil Dia. 0.380" - 0.400"
  • Item Helical Insert
  • Application Aluminium + Metal
  • Material 304 Stainless Steel
  • Package Quantity 100
  • Drill Size #Q
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Agency Compliance RoHS, DFARS
  • Rockwell Hardness RHc43-50
  • Thread Direction Right Hand

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list