Skip Content
INSERT BUNA N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INSERT BUNA N

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2X814
  • Mfr. Model # 2X814
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Type Buna N Spider
  • Item Buna N Spider Insert
  • Colour Black
  • Max. Torque (In.-Lbs.) 90
  • HP Rating @ 1200 RPM 1.7
  • HP Rating @ 1800 RPM 2.6
  • HP Rating @ 300 RPM 0.4
  • HP Rating @ 3600 RPM 5.0
  • Accommodates 1 Degree Angular and 0.015" of Parallel Misalignment
  • Serviceable Temp. Range (F) -40 to 212
  • Coupling Size A/L075
  • Max. Bore (In.) .875
  • Height (In.) 0.44
  • Length (In.) 1.74
  • Torque (In.-Lbs.) 90
  • Width (In.) 1.74
  • HP Rating @ 100 RPM 0.14
  • Max. RPM 11,000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list