INSERT BUNA N close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

INSERT BUNA N

TB WOOD'S

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG1X406
  • Mfr. Model # 1X406
  • UNSPSC # 31163003
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Colour Black
  • Max. Torque (In.-Lbs.) 417
  • Item Buna N Spider Insert
  • HP Rating @ 1200 RPM 7.9
  • HP Rating @ 300 RPM 2.0
  • Type Buna N Spider
  • HP Rating @ 3600 RPM 24
  • HP Rating @ 1800 RPM 12
  • Serviceable Temp. Range (F) -40 to 212
  • Accommodates 1 Degree Angular and 0.015" of Parallel Misalignment
  • Coupling Size A/L100/L099
  • Height (In.) 0.61
  • Max. Bore (In.) 1.1875/1.4375
  • Torque (In.-Lbs.) 318/417
  • Length (In.) 2.53
  • Width (In.) 2.53
  • HP Rating @ 100 RPM 0.67
  • Max. RPM 7,000

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list