Skip Content
INSERT BALL BEARING,BORE 1 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT BALL BEARING,BORE 1 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZMZ0
  • Mfr. Model # 5ZMZ0
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.42 lbs

Technical Specs

  • Dynamic Load Capacity (Lb.) 2680
  • Item Insert Ball Bearing
  • Inside Dia. 1"
  • Width 34.1mm
  • Outside Dia. 52.0mm
  • Series MUC
  • Bearing Material Stainless Steel
  • Locking Type Setscrew
  • Bore Dia. 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list