Skip Content
INSERT BALL BEARING,BORE 1-1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT BALL BEARING,BORE 1-1/2 IN

NTN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5ZUK6
  • Mfr. Model # 5ZUK6
  • UNSPSC # 31171504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.2 lbs

Technical Specs

  • Item Insert Ball Bearing
  • Width 49.2mm
  • Dynamic Load Capacity (Lb.) 6550
  • Outside Dia. 80.0mm
  • Inside Dia. 1-1/2"
  • Series UCS
  • Bearing Material Steel
  • Bore Dia. 1-1/2"
  • Locking Type Setscrew

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list