Skip Content
INSERT 9/16-12 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT 9/16-12 6/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR1185-9
  • Mfr. Model # R1185-9
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1048
  • Shipping Weight 0.13 lbs

Product Details

The insert is contained in a sturdy, clear, plastic display box and marked with the part number and thread size. The length of the insert is in inch and metric packages and is 1-1/2 times the diameter of the bolt.

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Type Inch Coarse
  • Length 0.844"
  • Package Quantity 6
  • Tensile Strength (PSI) 200,000 - 250,000
  • Drill Size 19/32"
  • Internal Thread Size 9/16-12
  • Tap Sizes 9/16-12 STI
  • Rockwell Hardness C43-C50
  • Thread Type UNC
  • Thread Direction Right Hand
  • Free Coil Dia. 0.682"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list