Skip Content
INSERT 8FT STAINLESS STL DUMPERDOGG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT 8FT STAINLESS STL DUMPERDOGG

DUMPERDOGG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5534000
  • Mfr. Model # 5534000
  • UNSPSC # 25181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 988.0 lbs

Technical Specs

  • Colour Silver
  • For Use On 8 ft. Truck Bed
  • Includes Tethered Control Box with 10 ft. Cord, 20 ft. Battery Cable, Body-Up Indicator Kit, Mounting Hardware
  • Material Stainless Steel
  • Length (In.) 102"
  • Package Quantity 1
  • For Use With 8 ft. Pick Up Trucks
  • Item Insert 8 ft. Stainless Stl Dumperdogg
  • Type Truck Bed Insert
  • Standards Not Rated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list