Skip Content
INSERT 8FT POLYMER DUMPERDOGG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT 8FT POLYMER DUMPERDOGG

DUMPERDOGG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5532000
  • Mfr. Model # 5532000
  • UNSPSC # 25181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1115.0 lbs

Technical Specs

  • Colour Black
  • For Use On 8 ft. Truck Bed
  • Length (In.) 102
  • Material Polymer
  • Includes Tethered Control Box with 10 ft. Cord, 20 ft. Battery Cable, Body-Up Indicator Kit, Mounting Hardware
  • Package Quantity 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list