Skip Content
INSERT 7/8-9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT 7/8-9

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCK1185-14
  • Mfr. Model # K1185-14
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Length 1.312"
  • Material 304 Stainless Steel
  • Tensile Strength (PSI) 200,000 to 250,000
  • Package Quantity 1
  • Type Free Running Helical
  • Internal Thread Size 7/8-9
  • Drill Size 29/32"
  • Meets/Exceeds -
  • Tap Sizes 7/8-9 STI
  • Thread Type UNC
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 1.037"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list