INSERT 6FT STEEL DUMPERDOGG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT 6FT STEEL DUMPERDOGG

DUMPERDOGG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUY5531006
  • Mfr. Model # 5531006
  • UNSPSC # 25181605
  • CATALOGUE PAGE # N/A
  • Shipping Weight 920.0 lbs

Technical Specs

  • For Use On 6 ft. Truck Bed
  • Colour Black
  • Length (In.) 88"
  • Includes Tethered Control Box with 10 ft. Cord, 20 ft. Battery Cable, Body-Up Indicator Kit, Mounting Hardware
  • Material Steel
  • Package Quantity 1
  • Item Insert 6 ft. Steel Dumperdogg
  • For Use With 6 ft. Pick Up Trucks
  • Standards Not Rated
  • Type Truck Bed Insert

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list