Skip Content
INSERT 3/8 TUBE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT 3/8 TUBE

PARKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DYE63PT6-62
  • Mfr. Model # 63PT6-62
  • UNSPSC # 27121701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Insert
  • Tube Size 3/8"
  • Temp. Range -65 - 250 Degrees F
  • Basic Fitting Shape Support
  • Specific Fitting Shape Insert
  • Max. Pressure 200 psi
  • Fitting Connection Type Compression
  • Tube Fitting Material Brass
  • Basic Fitting Material Metal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list