Skip Content
INSERT 14-1.25MM 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INSERT 14-1.25MM 6/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR513-20
  • Mfr. Model # R513-20
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Item Helical Insert
  • Application For Metal
  • Length 0.472"
  • Material 304 Stainless Steel
  • Package Quantity 6
  • Tensile Strength (PSI) 200,000 to 250,000
  • Type Free Running Helical
  • Tap Sizes M14x1.25 Spark Plug STI
  • Internal Thread Size M14 x 1.25
  • Rockwell Hardness C43-C50
  • Thread Type Spark Plug Metric
  • Meets/Exceeds -
  • Drill Size -
  • Thread Direction Right Hand
  • Free Coil Dia. 0.688"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list