INSERT 1/4-28 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INSERT 1/4-28 12/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR1191-4
  • Mfr. Model # R1191-4
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1048
  • Shipping Weight 1.0 lbs

Product Details

The insert is contained in a sturdy, clear, plastic display box and marked with the part number and thread size. The length of the insert is in inch and metric packages and is 1-1/2 times the diameter of the bolt.

Technical Specs

  • Package Quantity 12
  • Type Inch Fine
  • Length 0.375"
  • Free Coil Dia. 0.306" - 0.326"
  • Internal Thread Size 1/4-28
  • Tap Sizes 1/4-28 STI
  • Application Aluminium + Metal
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Drill Size #G
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Agency Compliance RoHS, DFARS
  • Thread Direction Right Hand
  • Rockwell Hardness RHc43-50

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list