INSERT 1/4-18 12/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INSERT 1/4-18 12/PK

HELI-COIL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HLCR327-4
  • Mfr. Model # R327-4
  • UNSPSC # 31162802
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application For Metal
  • Item Helical Insert
  • Material 304 Stainless Steel
  • Package Quantity 12
  • Tensile Strength (PSI) 200,000 to 250,000
  • Length 0.394"
  • Type Free Running Helical
  • Internal Thread Size 1/4-18
  • Drill Size 31/64"
  • Tap Sizes 1/4-18 ANPT STI
  • Thread Type ANPT
  • Meets/Exceeds -
  • Rockwell Hardness C43-C50
  • Thread Direction Right Hand
  • Free Coil Dia. 0.668"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list