!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
INSERT 1/2-20 6/PK

INSERT 1/2-20 6/PK

HELI-COIL

INSERT 1/2-20 6/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
INSERT 1/2-20 6/PK

INSERT 1/2-20 6/PK

HELI-COIL

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $21.29 / PACKAGE of 6

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # HLCR1191-8
  • Mfr. Model # R1191-8
  • UNSPSC # 31161714
  • CATALOGUE PAGE # 1715
  • Shipping Weight 0.065 lbs

Product Details

The insert is contained in a sturdy, clear, plastic display box and marked with the part number and thread size. The length of the insert is in inch and metric packages and is 1-1/2 times the diameter of the bolt.

Technical Specs

  • Item Helical Insert
  • Material 304 Stainless Steel
  • Thread Type UNF
  • Length 0.750"
  • Tap Sizes 1/2-20 STI
  • Tensile Strength (PSI) 200,000 - 250,000 PSI
  • Application Aluminium + Metal
  • Type Inch Fine
  • Internal Thread Size 1/2-20
  • Thread Direction Right Hand
  • Free Coil Dia. 0.605"
  • Drill Size 33/64"
  • Rockwell Hardness RHc43-50
  • Package Quantity 6

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list