Skip Content
INS ROLL BLANKET CLEAR PVC CL 1 750 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INS ROLL BLANKET CLEAR PVC CL 1 750

SALISBURY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SALRLBPVC1
  • Mfr. Model # RLBPVC1
  • UNSPSC # 27112720
  • CATALOGUE PAGE # 2352
  • Shipping Weight 1.0 lbs

Product Details

Insulating Roll Blanket

Technical Specs

  • Item Electrical Insulating Roll Blanket
  • Length 30 ft.
  • Material PVC
  • Width 3 ft.
  • Standards ASTM F1742
  • Class 1
  • AC Max. Use Voltage 7500
  • Colour Clear

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list