Skip Content
INS OPEN END WRENCH SET,5/16-3/4 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INS OPEN END WRENCH SET,5/16-3/4 IN

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X340
  • Mfr. Model # 26X340
  • UNSPSC # 27111706
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.3 lbs

Technical Specs

  • Includes Storage Pouch
  • Finish Double Insulation Red Over Yellow
  • Item Insulated Open End Wrench Set
  • Number of Pieces 8
  • Head Angle 15 Degrees
  • Range of Lengths 3-29/32 to 7"
  • SAE or Metric SAE
  • Wrenches Included 5/16, 3/8, 7/16, 1/2, 9/16, 5/8, 11/16, 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list