INS NUT DRIVER SET,3/16-9/16 IN,8 P close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INS NUT DRIVER SET,3/16-9/16 IN,8 P

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW5UFY5
  • Mfr. Model # 5UFY5
  • UNSPSC # 27111702
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.7 lbs

Technical Specs

  • Item Insulated Nut Driver Set
  • Number of Pieces 8
  • Includes Carrying Case
  • SAE or Metric SAE
  • Insulated / Uninsulated Insulated
  • Standards ASTMF-1505 STANDARD
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • Nut Holding No
  • Magnetic/Nonmagnetic Nonmagnetic
  • Nut Driver Overall Length 9-1/4"
  • Nut Driver Shank Style Hollow Round
  • Nut Driver Shank Length 5"
  • Nut Driver Hex Size 3/16", 1/4", 5/16", 11/32", 3/8", 7/16", 1/2", 9/16"
  • Nut Driver Shank Material SVCM Alloy Steel
  • Nut Driver Handle Material Acetate
  • Nut Driver Handle Design Cushion Grip
  • Nut Driver Handle Color Orange with Black Grip

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list