Skip Content
INS FIRE BOOTS,MENS,9-1/2M,1PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INS FIRE BOOTS,MENS,9-1/2M,1PR

THOROGOOD SHOES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XRN6
  • Mfr. Model # 3XRN6
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.65 lbs

Technical Specs

  • Colour Black/Yellow/Silver
  • Height 14"
  • Size 9-1/2
  • Waterproof Yes
  • Item Insulated Firefighter Boots
  • Standards ASTM F2413-05 I/75 C/75 EH/ NFPA 1971/ NFPA 1992/ UL Certified/ ASTM Bloodborne Pathogen
  • Insulation Type 3.5 mm Polyester Felt
  • Resists Flame, Heat, Punctures, Slip
  • Shank Material Steel
  • Gender Men's
  • Toe Type Steel
  • Upper Material Vulcanized Rubber
  • Metatarsal Guard Yes
  • Footwear Closure Type Pull On
  • Footwear Width M
  • Outsole Material Rubber
  • Midsole Material Stainless Steel
  • Footwear Construction Type Vulcanized
  • Footwear Sole Pattern Traction Lug

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list