Skip Content
INS FIRE BOOTS,MENS,13M,1PR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INS FIRE BOOTS,MENS,13M,1PR

THOROGOOD SHOES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3XRJ5
  • Mfr. Model # 3XRJ5
  • UNSPSC # 46181601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.85 lbs

Technical Specs

  • Height 14"
  • Item Insulated Firefighter Boots
  • Colour Black/Yellow/Silver
  • Size 13
  • Insulation Type 3.5 mm Polyester Felt
  • Resists Flame, Heat, Punctures, Slip
  • Waterproof Yes
  • Gender Men's
  • Shank Material Steel
  • Standards ASTM F2413-05 I/75 C/75 EH/ NFPA 1971/ NFPA 1992/ UL Certified/ ASTM Bloodborne Pathogen
  • Toe Type Steel
  • Midsole Material Stainless Steel
  • Upper Material Vulcanized Rubber
  • Metatarsal Guard Yes
  • Footwear Closure Type Pull On
  • Outsole Material Rubber
  • Footwear Sole Pattern Traction Lug
  • Footwear Width M
  • Footwear Construction Type Vulcanized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list