Skip Content
INS CHEST WADERS,PLAIN TOE,13,DK BR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INS CHEST WADERS,PLAIN TOE,13,DK BR

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG9XZK8
  • Mfr. Model # 9XZK8
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.05 lbs

Technical Specs

  • Colour Dark Brown
  • Features Padded Knees, Large Inside Utility Pocket, Removeable Insole, Draw String, Reinforced Belt Loops(Belt not Included)
  • Item Insulated Chest Waders
  • Overall Length 52"
  • Size 13
  • Resists Ozone
  • Inseam 35"
  • Shank Material Rubber
  • Upper Material Rubber
  • Gender Men's
  • Midsole Material Rubber
  • Toe Type Plain
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list