Skip Content
INS CHEST WADERS,MENS,14,BROWN/BLAC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INS CHEST WADERS,MENS,14,BROWN/BLAC

PROLINE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG8FMC5
  • Mfr. Model # 8FMC5
  • UNSPSC # 46181604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Technical Specs

  • Colour Brown/Black
  • Features Padded Knees, Large Inside Utility Pocket, Draw String, Reinforced Belt Loops(Belt not Included)
  • Item Insulated Chest Waders
  • Size 14
  • Overall Length 56-1/2"
  • Shank Material Rubber
  • Resists Water
  • Inseam 36"
  • Gender Men's
  • Toe Type Plain
  • Midsole Material Rubber
  • Upper Material Rubber
  • Outsole Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list