Skip Content
INPATIENT PICTO ONLY 4X4 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INPATIENT PICTO ONLY 4X4 SS

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142614
  • Mfr. Model # 142614
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.007 lbs

Technical Specs

  • Colour Black/White
  • Item Hospital Sign
  • Height 4"
  • Width 4"
  • Material Self-Adhesive Polyester
  • Legend Inpatient
  • Legend Alpha Range I - K
  • Legend Style Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list