Skip Content
INPATIENT 10INHX7INW AL W/TXT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INPATIENT 10INHX7INW AL W/TXT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY142398
  • Mfr. Model # 142398
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Height 10"
  • Material Aluminum
  • Colour Black/White
  • Item Hospital Sign
  • Width 7"
  • Legend Inpatient
  • Legend Alpha Range I - K
  • Legend Style Text and Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list