INOMIC PLIERS/CUTTER SET,INSULATED, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INOMIC PLIERS/CUTTER SET,INSULATED,

WIHA TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG26X263
  • Mfr. Model # 26X263
  • UNSPSC # 27112145
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.85 lbs

Technical Specs

  • Handle Type Molded Soft Panel
  • Includes (3) Belt Holsters
  • Item Inomic Pliers/Cutter Set
  • Material Heads Drop Forged CV Premium Tool Steel
  • Number of Pieces 3
  • Handle Colour Red/Yellow
  • Standards EN/IEC 60900, ASTM F-1505-01, NFPA70E, CSA And DIN ISO 5749
  • Spring Return No
  • Features Inomic Design with Head at 23 Degrees Angle
  • Tether Capable Standard Tool (Accessory Needed for Tethering)
  • ESD Safe No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list