INNER SHELL FOR BUMP CAP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INNER SHELL FOR BUMP CAP

HONEYWELL FIBRE-METAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # NONSBCIS07
  • Mfr. Model # SBCIS07
  • UNSPSC # 46181701
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Item Bump Cap Inner Shell
  • Colour Black
  • Fits Hat Size One Size Fits Most
  • Shell Material Thermoplastic
  • Bump Cap Style Baseball Cap
  • Accessory Slots No
  • Bump Cap Suspension Pinlock
  • Head Protection Venting No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list