Skip Content
INLINE RELIEF VALVE 3/4IN NPT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE RELIEF VALVE 3/4IN NPT

BUYERS PRODUCTS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BUYHRV07518
  • Mfr. Model # HRV07518
  • UNSPSC # 25172407
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.2 lbs

Technical Specs

  • Application Pressure Relief
  • Body Material Cast Steel
  • Item Inline Relief Valve
  • Inlet Type Pipe Thread
  • Pressure Range 1,500 - 3,000 PSI
  • Outlet Type Pipe Thread
  • Inlet Size 3/4"
  • Factory Set Pressure 2,000 PSI
  • Outlet Size 3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list