Skip Content
INLINE IRRIGATION CONTROL ZONE KIT, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE IRRIGATION CONTROL ZONE KIT,

RAIN BIRD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4KEA2
  • Mfr. Model # 4KEA2
  • UNSPSC # 21101803
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • Colour Black
  • For Use With Low Volume Systems
  • Features Provides Reliable Control of On/Off, Filtration and Pressure Regulation
  • Item Inline Irrigation Control Zone Kit
  • Includes Pressure Regulating Filter, 200 Mesh Filter
  • Material Plastic
  • Function Control of Drip Irrigation Zone Less than 3 gpm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list