INLINE GFCI QUAD BX W/6FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.
This product is no longer available online. For more details, please call 1-888-602-0000 (M-F 7am - 8pm ET).

INLINE GFCI QUAD BX W/6FT CORD

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YL44
  • Mfr. Model # 5YL44
  • UNSPSC # 56111905
  • CATALOGUE PAGE # 1412
  • Shipping Weight 40.0 lbs

Product Details

Marine certified enclosure with corresponding GFCI plug and four outlets. Includes circuit breaker, 4-6 mA trip, outdoor rated, 6 ft. (12-3 AWG) cord length. 120 V, 15 A.

Technical Specs

  • Item Plug-In GFCI with Cord
  • Colour Yellow
  • Number of Poles 2
  • Material Durable, Heavy Duty Plastic
  • Voltage Rating 120 VAC
  • Number of Wires 3
  • Cord Length 6 ft.
  • NEMA Plug Configuration 5-15P
  • Reset Type Manual
  • Standards UL, CSA
  • NEMA Receptacle Configuration (4) 5-15R
  • Enclosure Rating Outdoor
  • Amps 15
  • Hz 60
  • NEC Cord Designation SJTW
  • Range of Lengths 5-10 ft.
  • Outlet Configuration 4 Outlets
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list