Discontinued with Replacement
INLINE GFCI HD 30AMP W/2FT CORD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INLINE GFCI HD 30AMP W/2FT CORD

LIND EQUIPMENT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LND44700-001L
  • Mfr. Model # 44700-001L
  • UNSPSC # 41113641
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.0 lbs
Suggested Replacement Product
INLINE GFCI EXTCRD 3FT YELLOW

Your Price: NA

Product Details

Heavy-duty in-line GFCI supplied with corresponding locking connectors. Outdoor rated. 2 foot overall length. 30 A, 120 V. 4 to 6 mA trip. Manual reset is required after every trip or power outage to prevent unmonitored equipment start-up.

Technical Specs

  • NEMA Receptacle Configuration L5-30R
  • NEMA Plug Configuration L5-30P

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list