Skip Content
INLINE GFCI EXTCRD 3FT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE GFCI EXTCRD 3FT YELLOW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYT1
  • Mfr. Model # 2XYT1
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.57 lbs

Product Details

Cord Set, In-line GFCI, Voltage Rating 240, Amps AC 30, Color Yellow, Cord Length (Ft.) 3, NEMA Plug Configuration L6-30P, NEMA Receptacle L6-30R, Reset Type Manual.

Technical Specs

  • Item Line Cord GFCI
  • Colour Yellow
  • Number of Wires 3
  • Number of Poles 2
  • Voltage Rating 240 VAC
  • Cord Length 3 ft.
  • NEMA Plug Configuration L6-30P
  • Enclosure Rating Rainproof
  • Reset Type Manual
  • Standards UL 943, CSA
  • Amps 30
  • NEMA Receptacle Configuration L6-30R
  • Hz 50/60
  • NEC Cord Designation SJTW
  • Range of Lengths 9"-4 ft.
  • Outlet Configuration Locking Outlet
  • Self-Testing No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list