INLINE GFCI EXTCRD 2FT YELLOW close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

INLINE GFCI EXTCRD 2FT YELLOW

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE2XYR9
  • Mfr. Model # 2XYR9
  • UNSPSC # 39121406
  • CATALOGUE PAGE # 1412
  • Shipping Weight 1.25 lbs

Product Details

Cord Set, In-line GFCI, Voltage Rating 120, Amps AC 30, Color Yellow, Cord Length (Ft.) 2, NEMA Plug Configuration L5-30P, NEMA Receptacle L5-30R, Reset Type Manual.

Technical Specs

  • Colour Yellow
  • Number of Wires 3
  • Item Line Cord GFCI
  • Number of Poles 2
  • Voltage Rating 120 VAC
  • Cord Length 2 ft.
  • NEMA Plug Configuration L5-30P
  • Standards UL 943, CSA
  • Reset Type Manual
  • Enclosure Rating Rainproof
  • Amps 30
  • NEMA Receptacle Configuration L5-30R
  • Hz 50/60
  • Range of Lengths 9" - 4 ft.
  • NEC Cord Designation SJTW
  • Self-Testing No
  • Outlet Configuration Locking Outlet

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list