INLINE GFCI 120V/20A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Close x
USING 360° VIEWING:

Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.

Zoom In: Double click on image.

Zoom Out/Reset: Put photo at full zoom & then double click.

Available only while supplies last. Quantities may be limited.

INLINE GFCI 120V/20A

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE5YL46
  • Mfr. Model # 5YL46
  • UNSPSC # 26121636
  • CATALOGUE PAGE # 1412
  • Shipping Weight 0.6 lbs

Product Details

Create a safe environment in damp, wet areas to reduce the risk of electric shock and prevent unmonitored equipment from starting up. Manual reset button. Auto trip at 4 to 6 mA, outdoor rated.

Technical Specs

  • Colour Yellow
  • Item GFCI Body
  • Number of Wires 4
  • Material Durable, Heavy Duty Plastic
  • Reset Type Manual
  • Number of Poles 3
  • Voltage Rating 120/240 VAC
  • Enclosure Rating Outdoor
  • Standards UL, CSA
  • Amps 20
  • NEMA Receptacle Configuration User Supplied

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list