Skip Content
INLINE FUSE HOLDER,FEB,600V,30A AC, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

INLINE FUSE HOLDER,FEB,600V,30A AC,

MERSEN/FERRAZ SHAWMUT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5FXU0
  • Mfr. Model # 5FXU0
  • UNSPSC # 39121617
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Connector Type Crimp
  • Item Fuse Holder
  • Number of Poles 1
  • Length 4.30"
  • Width 1.12"
  • Wire Size (1) 8 to 12 AWG, (2) 12 to 14 AWG
  • Body Material PBT
  • Fuse Block Design Non-Breakaway
  • Mounting Style In-Line
  • Series FEB
  • Standards UL-R, CSA
  • Fuse Block or Holder AC Voltage Rating 600 VAC
  • Fuse Block or Fuse Holder Type Fuse Holder
  • Amp Range of Fuse Block or Holder 0 - 30 A
  • For Fuse Size 4-19/64" L x 1-1/8" W
  • Height 1.12"
  • Fuse Type Midget and CC Class
  • For Fuse Series ATQ, ATM, TRM, OTM, GGU, A13x-2, A25Z-2, A60Q-2, DCT, A6Y-2B
  • Indicating / Nonindicating Non-Indicating
  • Fuse Block or Holder DC Voltage Rating 600 VDC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list