Skip Content
INLINE FAN,CENTRIFUGAL,513 CFM,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE FAN,CENTRIFUGAL,513 CFM,120V

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W693
  • Mfr. Model # 15W693
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 10.95 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.100-In. SP 497
  • CFM @ 0.200-In. SP 480
  • CFM @ 0.000-In. SP 513
  • CFM @ 0.400-In. SP 444
  • CFM @ 0.800-In. SP 366
  • CFM @ 0.600-In. SP 407
  • CFM @ 1.000-In. SP 324
  • CFM @ 1.500-In. SP 216
  • CFM @ 1.200-In. SP 269
  • CFM @ Duct 513
  • Includes Mounting Bracket
  • Height 6-13/16"
  • Item Inline Fan
  • Max. Amps 1.43
  • Number of Speeds 1
  • Motor RPM 3000
  • Phase 1
  • Max. Wattage 138
  • Housing Material Galvanized Steel
  • Hz 60
  • Motor Enclosure External Rotor
  • Voltage 120
  • Standards HVI, C-UL-US, cCSAus, AMCA, Energy Star
  • Fits Duct Dia. 10"
  • Housing Dia. 13-3/8"
  • Inlet and Outlet Dia. 10"
  • Green Certification or Other Recognition ENERGY STAR Rated
  • Green Environmental Attribute Product Contributes To Reducing Energy Consumption
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list