Skip Content
INLINE FAN,BALL,PLASTIC,9-5/8 IN. H close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

INLINE FAN,BALL,PLASTIC,9-5/8 IN. H

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W682
  • Mfr. Model # 15W682
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.200-In. SP 150
  • CFM @ 0.600-In. SP 113
  • CFM @ 0.000-In. SP 167
  • CFM @ 0.400-In. SP 133
  • CFM @ 0.800-In. SP 88
  • CFM @ 1.000-In. SP 63
  • Includes Mounting Bracket
  • Height 9-5/8"
  • CFM @ 1.500-In. SP 4
  • Item Inline Fan
  • Motor RPM 2900
  • Max. Amps 0.72
  • Number of Speeds 1
  • Housing Material Plastic
  • Phase 1
  • Max. Wattage 80
  • Motor Enclosure External Rotor
  • Voltage 120
  • Hz 60
  • Standards HVI, C-UL-US, cCSAus
  • Fits Duct Dia. 4"
  • Inlet and Outlet Dia. 4"
  • Max. Inlet Temp. 140 Degrees F
  • Housing Dia. 9-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list