INLINE FAN,8-1/2 IN. H,GALVANIZED S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

INLINE FAN,8-1/2 IN. H,GALVANIZED S

FANTECH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG15W687
  • Mfr. Model # 15W687
  • UNSPSC # 40101604
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.75 lbs

Technical Specs

  • Bearing Type Ball
  • CFM @ 0.100-In. SP 160
  • CFM @ 0.200-In. SP 150
  • CFM @ 0.000-In. SP 170
  • CFM @ 0.800-In. SP 103
  • CFM @ 0.600-In. SP 119
  • CFM @ 0.400-In. SP 134
  • CFM @ 1.000-In. SP 86
  • Height 8-1/2"
  • CFM @ 1.500-In. SP 40
  • Includes Mounting Bracket
  • CFM @ Duct 170
  • Max. Amps 0.66
  • Item Inline Fan
  • Motor RPM 2750
  • Number of Speeds 1
  • Housing Material Galvanized Steel
  • Phase 1
  • Hz 60
  • Max. Wattage 71
  • Motor Enclosure External Rotor
  • Voltage 120
  • Standards HVI, C-UL-US, cCSAus, AMCA
  • Fits Duct Dia. 4"
  • Inlet and Outlet Dia. 4"
  • Housing Dia. 8-3/4"
  • Max. Inlet Temp. 140 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list