INLINE FAN,2150 CFM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INLINE FAN,2150 CFM

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN5AE82
  • Mfr. Model # 5AE82
  • UNSPSC # 40101502
  • CATALOGUE PAGE # N/A
  • Shipping Weight 70.51 lbs

Technical Specs

  • CFM @ 0.125-In. SP 2,156
  • CFM @ 0.100-In. SP 2,175
  • CFM @ 0.250-In. SP 2,044
  • CFM @ 0.000-In. SP 2,249
  • CFM @ 0.500-In. SP 1,701
  • CFM @ 0.375-In. SP 1,900
  • CFM @ 0.750-In. SP 1,114
  • For Use With General Ventilation Applications
  • CFM @ 0.625-In. SP 1,424
  • Full Load Amps 7.8
  • Includes Mounting Collar, Backdraft Damper
  • Item Cabinet Ventilator
  • Motor RPM 1,100
  • Phase 1
  • Sones @ 0.000-In. SP @ 5 Ft. 4.8
  • Sones @ 0.125-In. SP @ 5 Ft. 4.5
  • Sones @ 0.100-In. SP @ 5 Ft. 4.5
  • Hz 60
  • Sones @ 0.250-In. SP @ 5 Ft. 4.1
  • Housing Material Galvanized Steel
  • Motor Enclosure Open Dripproof
  • Mounting Position Horizontal or Vertical
  • Motor Type Shaded Pole
  • Speed Control 1DGV3
  • Wheel Material Plastic
  • Voltage 115
  • Watts 735
  • Motor Insulation Class B
  • Number of Speeds 1
  • Dimension B 14-3/4"
  • Standards UL/cUL 507, AMCA Air, CSA Certified Motor
  • Dimension D 28"
  • Dimension A 35"
  • Dimension E 6"
  • Dimension F 32-3/4"
  • Housing Length 35"
  • Insulated Yes
  • Housing Width 14-3/4"
  • Housing Height 14-3/4"
  • Discharge Width 28"
  • Inlet Height 13"
  • Discharge Height 6"
  • Inlet Width 32-3/4"
  • Max. Inlet Temp. 104 Degrees F
  • Singlewide / Doublewide Doublewide
  • Recommended Accessories 48C173

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list