INLINE DUCT BLOWER ,42 1/2 IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

INLINE DUCT BLOWER ,42 1/2 IN

DAYTON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GFN10C395
  • Mfr. Model # 10C395
  • UNSPSC # 40101601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 635.0 lbs

Technical Specs

  • Bearing Type Regreasable Pillow Block
  • Dimension A (In.) 58
  • Dimension C (In.) 53-7/8
  • Dimension B (In.) 50
  • Dimension D (In.) 1-1/2
  • Dimension E (In.) 35-1/4
  • Dimension F (In.) 22
  • Dimension G (In.) 18-7/8
  • Height (In.) 58
  • Inlet Dia. (In.) 30-1/3
  • Includes Access Panel
  • Item Duct Blower
  • Max. Motor Height (In.) 18-7/8
  • Outlet Dia. (In.) 30-3/8
  • Outlet Width (In.) 43-7/8
  • Outlet Height (In.) 43-7/8
  • Shaft Dia. (In.) 1-1/4
  • Type Centrifugal, Less Drive Package
  • Wheel Dia. (In.) 42-1/2
  • Housing Material Galvanized Steel
  • Width (In.) 58
  • Drive Type Belt
  • Mounting Position Vertical/Horizontal
  • Stock No. 10C395
  • Wheel Type Centrifugal Backward Inclined
  • Agency Compliance UL/cUL 705, AMCA
  • Max. Inlet Temp. (Deg. F) 160
  • Wheel Material Aluminum
  • Max. Depth (In.) 50
  • Inlet Width (In.) 43-7/8
  • Inlet Height (In.) 43-7/8

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list